£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
A 35mm sanding block ideal for accessing deep recessed paintwork and spot sanding.
Features and Benefits
• Ergonomic handle for ease of use
• Velcro backed for speed
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341913854 |
ECLASS Code | 21049090 |
Length | 70mm |
MFR Part No. | 91385 |
Number of Pieces | 1 |
Product Type | Body Filler Applicator |
Tool Application | Sanding |
Tool Material | Rubber |
UNSPSC Code | 27141001 |
Weight | 30.0g |