£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
A 50mm triangular sanding block for accurate, detailed sanding.
Features and Benefits
• Ideal for detailed sanding
• Ergonomic handle for ease of use
• Velcro backed for speed
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341913861 |
ECLASS Code | 21049090 |
Length | 160mm |
MFR Part No. | 91386 |
Number of Pieces | 1 |
Product Type | Body Filler Applicator |
Tool Application | Sanding |
Tool Material | Rubber |
UNSPSC Code | 27141001 |
Weight | 55.0g |