£55.99
Ex VAT
£67.19
Inc VAT
Product Details
Product Specification
This popular blue line lever-activated suction lifter is now also available with integrated vacuum gauge.
TÜV tested, GS certified.
This suction lifter with vacuum indicator can also be equipped with an additional sealing lip (BO 602.44BL) for slightly curved or textured surfaces
Attribute | Value |
---|---|
Additional Features | Vacuum Indicator |
Brand | Veribor |
Cup Diameter | 120mm |
EAN | 4010122002277 |
ECLASS Code | 21049090 |
Max Lift | 60kg |
MFR Part No. | BO 602.40BL |
Number of Cups | 2 |
Number of Pieces | 1 |
Product Type | Vacuum Tool |
Tool Application | Glass Panel Windscreen |
Tool Material | Aluminium |
UNSPSC Code | 27141001 |