£229.00
Ex VAT
£274.80
Inc VAT
Product Details
Product Specification
This body hammer and dolly set is made for steel panels or aluminium panels.
Features and Benefits
• This body hammer and dolly set includes three body hammers and four polished dollies to be used on steel panels and aluminium panels
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341924379 |
ECLASS Code | 21049090 |
Includes | 3 x Body hammers 4 x Polished dollies |
MFR Part No. | 92437 |
Number of Pieces | 7 |
Product Type | Hammer and Dolly |
Tool Application | Panel |
UNSPSC Code | 27141001 |