£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
Product Documents
The Bodywork Slide Hammer Set empowers customers to effortlessly restore their vehicle's aesthetics. This comprehensive kit, featuring a 5.4kg slide hammer and eight adaptable hooks and screws, offers a versatile and user-friendly solution for both minor touch-ups and complex repairs.
Features and Benefits
• Effortlessly tackle dents with the 5.4kgs (12lb) slide hammer
• Convenient 580mm length with 5/8in. UNC threads for versatile use
• Crafted from high-quality selected steel for durability
Contents
• Bodywork slide hammer
• Kit includes 8 adaptors
• Blow-moulded case
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341922979 |
ECLASS Code | 21049090 |
MFR Part No. | 92297 |
Number of Pieces | 10 |
Product Type | Hammer |
Tool Application | Bodywork |
UNSPSC Code | 27141001 |