£429.00
Ex VAT
£514.80
Inc VAT
Product Details
Product Specification
Product Documents
Enhance your metalworking precision with the Pneumatic Boron Spot Weld Drill Kit--a specialised tool ensuring accurate spot welding through consistent pressure application. Tailored for automotive professionals, metalworkers, and DIY enthusiasts, this kit simplifies spot weld drilling for tasks like automotive repair and panel replacement.
Features and Benefits
• Removable G-frame facilitates easy spot removal along edges
• Adjustable design for access away from edges
• Operating pressure of 6.3 bar (91psi) ensures efficiency
• Longevity of drill bits maintained at 1000rpm
• Tungsten carbide 3-point spot buster with super strength
• Multilayer coating enhances the durability of boron steel
• Supplied with an 8mm Boron drill bit for immediate use
Typical Applications
• Spot weld drilling tasks
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341911508 |
ECLASS Code | 21049090 |
MFR Part No. | 91150 |
Number of Pieces | 3 |
Product Type | Spot Weld Drill |
Tool Application | Bodywork |
Tool Material | Boron |
UNSPSC Code | 27141001 |