£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
A 7-piece buffing/polishing kit designed for both ferrous and non-ferrous metals. Maximum speed 4000rpm.
Features and Benefits
• Emery stick cutting compound for deburring; buffing on copper, brass, aluminium, steel, stainless steel, nickel & iron
• Extra-fine Diamond stick compound for polishing on chromium, stainless steel, carbon steel, brass & aluminium
• Tripoli compound stick-cutting compound for use on non-ferrous metals such as copper, brass and aluminium
Contents
• White - Diamond compound stick
• Brown - Tripoli compound stick
• Black - Emery compound stick
• 100mm diameter cushion-sewn buffing wheel
• 75mm diameter cushion-sewn buffing wheel
• 50mm diameter cushion-sewn buffing wheel
• Threaded arbor
Attribute | Value |
---|---|
Brand | Laser Tools |
Cup Diameter | 50-70-100mm |
EAN | 5018341076283 |
ECLASS Code | 21049090 |
Includes | Soap |
Length | 223mm |
MFR Part No. | 7628 |
Number of Cups | 3 |
Number of Pieces | 7 |
Product Type | Bodywork |
Tool Application | Polishing |
Tool Material | Synthetic |
UNSPSC Code | 27141001 |
Weight | 0.2g |