£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Suitable for those hard-to-reach locations, this Bulb Fitting Kit contains one pair of bulb pliers and a 50mm diameter stainless steel telescopic inspection mirror. As well as the dipped handles for a safe and secure use, ensuring no slip. Comfort is key with the Soft Grip handles allowing for extra time in those hard to see bulb situations.
Features and Benefits
• Suitable for use in hard-to-reach bulb locations and for use with bayonet, screw & wedge designs
• Includes: one pair of bulb pliers suitable for a wide range of modern car bulbs, cup type ends, grip bulbs and electronic components securely
• Dipped handles for safe and secure use
• Includes a stainless-steel telescopic inspection mirror
•Diameter: 50mm, with 5 sections: 245mm-740mm
• Soft grip handle for hard to see bulb locations
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341075347 |
ECLASS Code | 21049090 |
Length | 324mm |
Number of Pieces | 2 |
Product Type | Bulb Fitting Kit |
Tool Application | Removal |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 146g |