noscriptPower TEC BUMPING HAMMER 91210 | Cromwell Tools

Power TEC

BUMPING HAMMER

SKU:

PWT5039121A

MPN:

91210

£24.79

Ex VAT

£29.75

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This bumping hammer is made from medium carbon steel and is polished to the highest of standards.


    Features and Benefits
    • Multiple features including one round flat face and one square flat face
    • Polished to achieve a blemish free surface
    • High quality hickory handle shafts


    Product Specification
    Attribute
    Value

    Brand

    Power TEC

    EAN

    5018341912109

    ECLASS Code

    21049090

    Length

    322mm

    MFR Part No.

    91210

    Number of Pieces

    1

    Product Type

    Bumping Hammer

    UNSPSC Code

    27141001