£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
This shock-resistant, strong and lightweight chisel metaplas kit is great for use on thin panels and aluminium.
Features and Benefits
• Has a long chisel head that can be filed and re-shaped to suit various panel repairs
• Designed to minimise markings on panels
• Made from strong and high-density nylon
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341919467 |
ECLASS Code | 21049090 |
Includes | Bull Nose Chisel Chaser Chisel Flat Nose Chisel Round Nose Chisel |
MFR Part No. | 91946 |
Number of Pieces | 1 |
Product Type | Chisel |
Tool Application | Panel |
UNSPSC Code | 27141001 |