£49.49
Ex VAT
£59.39
Inc VAT
Product Details
Product Specification
Introducing the Clip Remover & Tungsten Tipped Scraper Set 5pc - a versatile and reliable tool kit designed for efficient trim clip removal and surface preparation. This wide-ranging set includes a range of metal trim clip tools and scrapers, ensuring you have everything you need for various tasks. To ensure easy organization and storage, the Clip Remover & Tungsten Tipped Scraper Set comes in an EVA foam tray. This convenient storage solution keeps the tools secure and readily accessible, reducing the risk of misplacing or damaging any of the components.
Features and Benefits
• Set of metal trim clip tools & scrapers
• Includes two metal clip removers with soft grip handle
• Two stainless steel scrapers with wood effect handles - 15 & 20mm wide; ideal for general surface preparation
• One 30mm wide Tungsten tipped scraper, which offers excellent surface preparation qualities & is ideal for gasket surface preparation
• Supplied in EVA foam tray for convenient storage
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341075835 |
ECLASS Code | 21049090 |
Length | 251mm |
MFR Part No. | 7583 |
Number of Pieces | 5 |
Product Type | Clip Remover Set |
Tool Application | Windscreen |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 522g |