£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
The HSS and Cobalt Alloy Spot Weld Drill Bit is an indispensable tool ensuring precise spot weld removal without damaging deeper sheet metal. , this versatile drill bit streamlines tasks, eliminating the need for further welding. Crafted with a combination of High-Speed Steel (HSS) and Cobalt Alloy, it guarantees durability and longevity in demanding applications. Ideal for professionals and DIY enthusiasts, it offers unmatched efficiency, maintaining structural integrity while simplifying the spot weld removal process for a clean and precise metalworking experience.
Features and Benefits
• 8mm x 80mm long size for versatile applications
• Cobalt alloy ensures prolonged, high-performance use
• Withstands heat, providing consistent and extended durability
• Ensures clean and efficient spot weld removal
• Long-lasting performance in demanding metalworking applications
• Crafted with precision and durability in mind for an enhanced user experience
Typical Applications
• Automotive repair
• Sheet metal fabrication
• Restoration projects
Standards
• DIN 338
Attribute | Value |
---|---|
Brand | Connect |
EAN | 5018341330125 |
ECLASS Code | 21049090 |
Length | 80mm |
MFR Part No. | 33012 |
Number of Pieces | 1 |
Product Type | Spot Weld Drill |
Tool Application | Bodywork |
UNSPSC Code | 27141001 |