£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
This contour gauge is designed to duplicate, measure & profile shapes & contours.
Features and Benefits
• Magnets along one side to hold contour in place when marking out
• Integral lock prevents the contour from becoming accidentally distorted when transferred
• 255mm long with metric & imperial measurements
Typical applications
• Fitting tiles
• Fitting flooring
• Carpet laying
• Assessing bodywork damage
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341076436 |
ECLASS Code | 21049090 |
Length | 385mm |
MFR Part No. | 7643 |
Number of Pieces | 1 |
Product Type | Bodywork |
Tool Application | Contouring |
Tool Material | Plastic |
UNSPSC Code | 27141001 |
Weight | 0.5g |