£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
A 5-piece set of buffing/polishing tools. Maximum speed 4000rpm.
Features and Benefits
• Emery stick cutting compound for use on copper, brass, aluminium, steel, stainless steel, nickel & iron
• Extra-fine dry Diamond compound for use on chromium, stainless steel, carbon steel, brass & aluminium
• Tripoli cutting compound stick for use on copper, brass & aluminium
Contents
• White - Diamond compound stick
• Brown - Tripoli compound stick
• Black - Emery compound stick
• Round buff 75mm diameter
• Tapered buff 50mm x 50mm.
Typical Applications
• Bodyshop
Attribute | Value |
---|---|
Additional Features | Maximum speed 4000rpm |
Brand | Laser Tools |
Cup Diameter | 50-75mm |
EAN | 5018341076276 |
ECLASS Code | 21049090 |
Includes | Soap |
Length | 220mm |
MFR Part No. | 7627 |
Number of Cups | 2 |
Number of Pieces | 5 |
Product Type | Bodywork |
Tool Application | Polishing |
Tool Material | Synthetic |
UNSPSC Code | 27141001 |
Weight | 0.2g |