£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
This Curved Face Finish Hammer is made from medium carbon steel and is polished to the highest of standards.
Features and Benefits
• Multiple features including one round flat face and one square flat face
• Polished to achieve a blemish free surface
• High quality hickory handle shafts
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341912116 |
ECLASS Code | 21049090 |
Length | 322mm |
MFR Part No. | 91211 |
Number of Pieces | 1 |
Product Type | Hammer |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 375g |