£23.99
Ex VAT
£28.79
Inc VAT
Product Details
Product Specification
This curved pein & finishing hammer is made from medium carbon steel.
Features and benefits
• The hammer has a one round curved face and curved cross pein
• Made from good quality hickory handle shafts
• Polished to the best standard, to achieve a blemish free surface
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341912154 |
ECLASS Code | 21049090 |
Length | 325mm |
MFR Part No. | 91215 |
Number of Pieces | 1 |
Product Type | Curved Pein and Finishing Hammer |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 430g |