£48.99
Ex VAT
£58.79
Inc VAT
Product Details
Product Specification
Product Documents
This Slide Hammer Puller Set is a powerhouse solution for effortlessly rectifying dents and metal distortions. Boasting a robust 5lb force, this versatile toolkit is indispensable for both professionals and DIY enthusiasts. Addressing various dent sizes and metal distortion patterns, the set includes 5 special end attachments for precise correction. Additionally, the set features a screw extractor with adaptors, ensuring a comprehensive approach to stubborn screw removal.
Features and Benefits
• Harness a potent 5lb force with our robust slide hammer puller set
• Achieve versatile functionality with this multi-purpose bodywork toolset
• Tailor your approach with five specialised end attachments for precise solutions
• Tackle stubborn screws comprehensively with the included screw extractor and adaptors
• Ensure a secure grip and enhanced control with the rubber-coated handle
• Experience precision and efficiency using the sliding bar with a screw end
Contents
• 1x dent puller
• 5x end attachments
• 1x screw extractor
• 2x adaptors
Typical Applications
• Automotive
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341027957 |
ECLASS Code | 21049090 |
MFR Part No. | 2795 |
Number of Pieces | 9 |
Product Type | Puller Set |
Tool Application | Bodywork |
Tool Material | Metal |
UNSPSC Code | 27141001 |