£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
A handy suction cup capable of lifting up to 10kg and removing small dents.
Features and Benefits
• Suitable for lifting up to 10kg horizontally
• Handle designed as a knob for easy use
Typical Applications
• Tiles
• Glass
• Marble
• Wing mirrors
Notes
• Dimensions: 75mm diameter; 50mm height
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341036645 |
ECLASS Code | 21049090 |
Length | 75mm |
MFR Part No. | 3664 |
Number of Pieces | 1 |
Product Type | Dent Puller/Suction Cup |
Tool Material | Rubber |
UNSPSC Code | 27141001 |
Weight | 145g |