£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
Product Documents
The versatile vacuum cup is a powerful tool for efficient dent removal and secure handling of glass panels up to 50kg. This tool's robust suction mechanism ensures a reliable grip on body panels, facilitating effortless dent extraction. Additionally, it provides a safe and controlled solution for transporting and positioning heavy glass panels, making it indispensable for glaziers and DIY enthusiasts alike.
Features and Benefits
• Elevate efficiency with a lifting capacity of up to 50kg
• Command precision through the double-handle suction design
• Transform into a versatile glass positioner for secure handling
• Secure panels effortlessly with the powerful grip vacuum cup
Typical Applications
• Automotive
• Glaziers
Attribute | Value |
---|---|
Brand | Laser Tools |
Cup Diameter | 115mm |
EAN | 5018341017798 |
ECLASS Code | 21049090 |
Max Lift | 50kg |
MFR Part No. | 1779 |
Number of Cups | 1 |
Number of Pieces | 1 |
Product Type | Suction Cup |
Tool Application | Bodywork Windscreen |
UNSPSC Code | 27141001 |