£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
This domed anvil dolly is made from medium carbon steel.
Features and Benefits
• Heat- treated to the highest of standards
• Sand-blasted and polished finished
• Designed to be used for beating panels where a precise shape is required
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341912000 |
ECLASS Code | 21049090 |
MFR Part No. | 91200 |
Number of Pieces | 1 |
Product Type | Domed Anvil Dolly |
Tool Application | Panel |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 1390g |