£26.79
Ex VAT
£32.15
Inc VAT
Product Details
Product Specification
This professional tool is ideal for reforming door skins.
Features and Benefits
• This door skin hammer has one straight curved face and one angled curved face
• Made from good quality hickory handle shafts
• Polished to the best standard to achieve a blemish free surface
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341913182 |
ECLASS Code | 21049090 |
Length | 325mm |
MFR Part No. | 91318 |
Number of Pieces | 1 |
Product Type | Hammer |
UNSPSC Code | 27141001 |
Weight | 520g |