noscriptPower TEC DOOR WINDOW HOLDER 92449 | Cromwell Tools

Power TEC

DOOR WINDOW HOLDER

SKU:

PWT5039244K

MPN:

92449

£6.79

Ex VAT

£8.15

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This Door Window Holder is designed to keep the door glass in place while working on the window regulator. You can work with ease thanks to two pairs of suction cups connected by a steel cable. Packaging is designed to be retained in order to keep the shape while not in use, so you can be certain in the tool's lifespan.


    Features and Benefits
    • Two pairs of suction cups connected with steel cable
    • Designed to support the door windows while working on the mechanism
    • Loop cable over door frame & attach the suction cups to each side of the glass
    • Use both pairs for safety
    • Make sure glass is clean before attaching cups
    • When not in use keep in packaging to maintain shape


    Product Specification
    Attribute
    Value

    Brand

    Power TEC

    EAN

    5018341924492

    ECLASS Code

    21049090

    MFR Part No.

    92449

    Product Type

    Dent Puller/Suction Cup

    Tool Application

    Door

    UNSPSC Code

    27141001