£9.29
Ex VAT
£11.15
Inc VAT
Product Details
Product Specification
This double-sided sanding block is flexible and suitable for both curved and irregular surfaces.
Features and Benefits
• Soft & pliable grey side for sanding irregular surfaces
• Stiff black side for faster sanding on curved surfaces
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341913793 |
ECLASS Code | 21049090 |
Length | 128mm |
MFR Part No. | 91379 |
Number of Pieces | 1 |
Product Type | Body Filler Applicator |
Tool Application | Sanding |
Tool Material | Sponge |
UNSPSC Code | 27141001 |
Weight | 13.0g |