£22.99
Ex VAT
£27.59
Inc VAT
Product Details
Product Specification
This double ended dolly is made from medium carbon steel.
Features and Benefits
• Designed to be used on a multiple surface
• Heat- treated to the highest of standards
• Sand-blasted and polished finished
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341911935 |
ECLASS Code | 21049090 |
MFR Part No. | 91193 |
Number of Pieces | 1 |
Product Type | Double Ended Dolly |
Tool Application | Panel |
UNSPSC Code | 27141001 |
Weight | 1150g |