£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
Flat sanding block with Velcro backing and angled sides.
Features and Benefits
• Velcro backed for speed
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341913878 |
ECLASS Code | 21049090 |
Length | 160mm |
MFR Part No. | 91387 |
Number of Pieces | 1 |
Product Type | Body Filler Applicator |
Tool Application | Sanding |
Tool Material | Rubber |
UNSPSC Code | 27141001 |
Weight | 88.0g |