£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
This Flexi-Blade tool is ideally used for re-shaping panels to show low and high spots.
Features and Benefits
• Ideal for easily reshaping panels
• Can be easily adjustable to convex or concave
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341911843 |
ECLASS Code | 21049090 |
Length | 350mm |
MFR Part No. | 91184 |
Number of Pieces | 1 |
Product Type | Flexi-Blade File |
Tool Application | Panel |
UNSPSC Code | 27141001 |