£34.99
Ex VAT
£41.99
Inc VAT
Product Details
Product Specification
This Flexi-Blade Tool is made from strong aluminium & plated steel.
Features and Benefits
• Easily adjustable file holder for 350mm body files
• Bends to be able to fit concave flat or convex panels
• Goes well with Flexicut Body File available separately
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341911867 |
ECLASS Code | 21049090 |
MFR Part No. | 91186 |
Number of Pieces | 1 |
Product Type | Flexi-Blade Tool |
Tool Application | Panel |
UNSPSC Code | 27141001 |