£23.99
Ex VAT
£28.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Flexible sanding block with Velcro backing with horizontal slits to allow for curved panel sanding.
Features and Benefits
• Five horizontal slits and flexible body allow for sanding curved body panels
• Velcro backing for quick change of sanding discs
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341913960 |
ECLASS Code | 21049090 |
Length | 126mm |
MFR Part No. | 91396 |
Number of Pieces | 1 |
Product Type | Body Filler Applicator |
Tool Application | Sanding |
Tool Material | Rubber |
UNSPSC Code | 27141001 |
Weight | 89.0g |