£20.49
Ex VAT
£24.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Flexible sanding block with Velcro backing with vertical slits to allow for curved panel sanding.
Features and Benefits
• Vertical slit and flexible contour allow for curved panel sanding
• Velcro backing for quick sanding disc changes
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341913908 |
ECLASS Code | 21049090 |
Length | 149mm |
MFR Part No. | 91390 |
Number of Pieces | 1 |
Product Type | Body Filler Applicator |
Tool Application | Sanding |
Tool Material | Rubber |
UNSPSC Code | 27141001 |
Weight | 97.0g |