£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
Adjustable file holder, includes 350mm Flexicut bodyfile (8tpi).
Features and Benefits
• Includes body file that can be left flat or bent to convex, and concave for ease of use
• Adjustable file holder
• Manufactured from aluminium & plated steel
Typical Applications
• Used for re-shaping panels to show high and low spots
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341919696 |
ECLASS Code | 21049090 |
Length | 370mm |
MFR Part No. | 91969 |
Number of Pieces | 2 |
Product Type | Body Filler Applicator |
Tool Application | Sanding |
Tool Material | Metal |
UNSPSC Code | 27141001 |
Weight | 949.0g |