£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
This Fluted Stripe of Disc equipped with an adapter making it useful for drill use, is suitable for the speedy removal of pinstriping, decals, stickers adhesive tape and residue from car bodywork without causing damage to the bodywork.
Features and Benefits
• Fluted design helps to prevent overheating & smearing
• Size: 100mm x 25mm
• Supplied with an adaptor for drill use
• Max 4000rpm
• For removing stripes, decals, stickers and moulding adhesive
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341924294 |
ECLASS Code | 21049090 |
MFR Part No. | 92429 |
Product Type | Bodywork |
Tool Application | Bodywork |
UNSPSC Code | 27141001 |