£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
This Fluted Stripe off Disc includes a heat dissipating pattern for removing pinstriping etc, As well as being ideal for removing residue from car bodywork without damaging the surface and surrounding areas. Equipped with an adaptor making it ideal for drill use.
Features and Benefits
• Special heat dissipating pattern helps to prevent overheating & smearing
• Size: 90mm x 20mm
• Supplied with an adaptor for drill use
• Max 4000rpm
• For removing stripes, decals, stickers and moulding adhesive
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341925543 |
ECLASS Code | 21049090 |
MFR Part No. | 92554 |
Product Type | Bodywork |
Tool Application | Bodywork |
UNSPSC Code | 27141001 |