£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
This general purpose dolly is made from medium carbon steel
Features and Benefits
• Heat-treated to the highest of standards
• Sand-blasted and polished finished
• Designed to be used for multiple areas on the panel
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341911973 |
ECLASS Code | 21049090 |
MFR Part No. | 91197 |
Number of Pieces | 1 |
Product Type | General Purpose Dolly |
Tool Application | Panel |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 1440g |