£44.79
Ex VAT
£53.75
Inc VAT
Product Details
Product Specification
This general-purpose spoon is made from medium strong carbon steel.
Features and Benefits
• General purpose spoon is of professional quality and is used for concave, convex and right-angled faces
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341912086 |
ECLASS Code | 21049090 |
Length | 420mm |
MFR Part No. | 91208 |
Number of Pieces | 1 |
Product Type | General Purpose Spoon |
Tool Application | Panel |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 1800g |