£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Product Documents
The Butane Glue Gun has been designed for body shop panel repairs. Perfect for professionals and DIY enthusiasts, this glue gun offers a portable solution, eliminating the need for electrical outlets. Ideal for various applications, it excels in seamlessly joining plastics for automotive repairs. With its butane-powered mechanism, the glue gun provides flexibility in various settings, ensuring easy handling and precise application.
Features and Benefits
• Butane-fueled for cordless convenience
• Compact size: 147mm x 35mm x 152mm; lightweight at 224g; fuel capacity of 5g
• Fast and easy start-up with push-button Piezo ignition
• Continuous run time of 45-60 minutes
• Instant glue flow cut-off to prevent dripping
• Safety lock on fuel flow for unintentional use prevention
Contents
• 1x glue gun (with built-in folding stand)
• 2x glue sticks
Typical Applications
• Automotive body repair
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341925413 |
ECLASS Code | 21049090 |
MFR Part No. | 92541 |
Number of Pieces | 3 |
Product Type | Dent Removal Glue Kit |
Tool Application | Bodywork |
UNSPSC Code | 27141001 |