£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
The Hot Melt Glue Gun features a quick, easy glue stick feeder for precision-controlled adhesive application. Designed for both professionals and enthusiasts, this versatile tool is perfect for craft projects, home repairs, and DIY decor endeavours. The glue gun ensures clean and professional-looking results, streamlining the process with its user-friendly design.
Features and Benefits
• Operates at 195°C (380°F) for efficient and precise glue application
• Rapid warm-up in approximately seven minutes, ensuring quick project initiation
• Built-in rest bracket enhances stability during adhesive dispensing
• 240V mains powered with a BS (UK) plug for convenient and accessible use
• Ready to use with three included glue sticks
Typical Applications
• Trade
• DIY enthusiasts
Standards
• Complies with CE and RoHS standards
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341912376 |
ECLASS Code | 21049090 |
MFR Part No. | 91237 |
Number of Pieces | 4 |
Product Type | Glue Gun |
Tool Application | Bodywork |
UNSPSC Code | 27141001 |