£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
This Grid dolly is made from medium carbon steel.
Features and Benefits
• Heat-treated to the highest of standards
• Sand-blasted and polished finished
• Designed to be used for slightly shrinking stretched areas of the panel
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341912048 |
ECLASS Code | 21049090 |
MFR Part No. | 91204 |
Number of Pieces | 1 |
Product Type | Grid Dolly |
Tool Application | Panel |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 1360g |