£55.99
Ex VAT
£67.19
Inc VAT
Product Details
Product Specification
This 8tpi half round body file is ideal reshaping panels to show low and high spots.
Features and Benefits
• This single sided 8tpi half round body file is ideal reshaping panels to show low and high spots
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341911850 |
ECLASS Code | 21049090 |
Length | 350mm |
MFR Part No. | 91185 |
Number of Pieces | 1 |
Product Type | Half Round Body File, 8tpi |
Tool Application | Panel |
UNSPSC Code | 27141001 |