£14.99
Ex VAT
£17.99
Inc VAT
2 Variations Available
Product Details
Product Specification
This hammer aluminium head, available in 30mm and 40mm diameter.
Features and Benefits
• This hammer is ideal for the use of aluminium panel repair process
• Protects against cross contamination
• Designed with a strong handle and soft rubber grip
Attribute | Value |
---|---|
Brand | Power TEC |
ECLASS Code | 21049090 |
MFR Part No. | 92396 |
Number of Pieces | 1 |
Product Type | Hammer Head |
Tool Application | Panel |
UNSPSC Code | 27141001 |