Power TEC

HAMMER - ALUMINIUM HEAD 40MM

SKU:

PWT5039239H

MPN:

92397

£17.99

Ex VAT

£21.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This hammer aluminium head, available in 30mm and 40mm diameter.


    Features and Benefits
    • This hammer is ideal for the use of aluminium panel repair process
    • Protects against cross contamination
    • Designed with a strong handle and soft rubber grip


    Product Specification
    Attribute
    Value

    Brand

    Power TEC

    EAN

    5018341923976

    ECLASS Code

    21049090

    MFR Part No.

    92397

    Number of Pieces

    1

    Product Type

    Hammer Head

    Tool Application

    Panel

    UNSPSC Code

    27141001