£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Introducing our Headlight Adjustment Kit, a complete set of tools designed to assist in the precise adjustment of headlamps on a variety of vehicles. This kit features three essential tools, ensuring you have everything you need to tackle headlight adjustments with ease. With a shaft length of 300mm, these tools offer optimal reach and flexibility for accessing headlamp adjustment points. Included in the kit are the 6mm and 7mm Hex tools, both of which are popular across many vehicle models. Ensuring compatibility and efficiency, manufactured from durable steel, our Headlight Adjustment Kit guarantees longevity and reliability.
Features and Benefits
• Shaft Length: 300mm
• The Star* T25 is primarily introduced for Volkswagen Sharan (from 2000)
• The handle can be used as standard screwdriver or fixed in the 'T' position for extra leverage & access
• The 6 & 7mm Hex are popular on many models
• Manufactured from steel
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341048051 |
ECLASS Code | 21049090 |
Length | 417mm |
MFR Part No. | 4805 |
Number of Pieces | 4 |
Product Type | Dent Puller/Suction Cup |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 392g |