£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
The Headlight Cover Removal Set is a practical and versatile two-piece kit designed for removing front and rear light covers that are secured with clips. This set includes straight and angled blades to cater to different removal angles and requirements. With a straight blade measuring 198mm and an angled blade measuring 205mm, this kit offers flexibility in tackling various light cover removal tasks. The different blade options ensure that you can access and remove covers from different angles with ease.
Features and Benefits
• Two-piece kit for straight (198mm blade) and angled (205mm blade) use
• For the removal of front and rear tail light covers fixed with clips
• Not suitable for those fitted with screws or bolts
• Prevents scratching and cracking
• Non slip handles for ease of use
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341062460 |
ECLASS Code | 21049090 |
Length | 395mm |
MFR Part No. | 6246 |
Number of Pieces | 2 |
Product Type | Headlight Cover Removal |
Tool Application | Removal |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 352g |