£22.99
Ex VAT
£27.59
Inc VAT
Product Details
Product Specification
This Heel dolly is made from medium carbon steel.
Features and Benefits
• Can easily be placed against curved panels
• Heat- treated to the highest of standards
• Sand-blasted and polished finished
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341911959 |
ECLASS Code | 21049090 |
MFR Part No. | 91195 |
Number of Pieces | 1 |
Product Type | Heel Dolly |
Tool Application | Panel |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 830g |