£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
This Cordless Rechargeable Hot Stapler is designed for plastic repairs, particularly bumpers and headlight housings. You can feel confident that you will be able to complete the task given that you are equipped with staples in each shape (U form, W shape, and V shape). With the ability to recharge in 3-4 hours, you can get the job done efficiently.
Features and Benefits
• Cordless, rechargeable Hot Stapler for plastic repair
• Supplied with 50 x 0.6mm diameter staples in each shape: U shape, W shape & V shap
• Also handles 0.8mm staples
• Complete with built in LED work light
• Low voltage protection
• Charge time 3 - 4 hours
• Supplied with UK & Euro plugs
• All packed together in blow mould case
• CE & UKCA compliant
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341924782 |
ECLASS Code | 21049090 |
Length | 300mm |
MFR Part No. | 92478 |
Product Type | Bodywork |
UNSPSC Code | 27141001 |
Weight | 862g |