£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
This large heel dolly is ideally made from high density synthetic nylon.
Features and Benefits
• This large heel dolly is ideally to be used on aluminium panels
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341912253 |
ECLASS Code | 21049090 |
MFR Part No. | 91225 |
Number of Pieces | 1 |
Product Type | Large Heel Dolly |
Tool Application | Panel |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 300gg |