£27.99
Ex VAT
£33.59
Inc VAT
Product Details
Product Specification
This Long Finish Hammer is made from medium carbon steel and is polished to the highest of standards.
Features and Benefits
• Curved Double sided face finishing hammer
• Polished to achieve a blemish free surface
• Quality hickory handle shafts
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341912123 |
ECLASS Code | 21049090 |
Length | 322mm |
MFR Part No. | 91212 |
Number of Pieces | 1 |
Product Type | Hammer |
UNSPSC Code | 27141001 |
Weight | 520g |