£82.49
Ex VAT
£98.99
Inc VAT
Product Details
Product Specification
A long, flexible sanding file designed for concave, convex or flat sanding.
Features and Benefits
• Velcro backing for ease of use
• 14 holes for dust-free sanding
• Can be used with stiffener
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341914028 |
ECLASS Code | 21049090 |
Length | 230mm |
MFR Part No. | 91402 |
Number of Pieces | 1 |
Product Type | Body Filler Applicator |
Tool Application | Sanding |
Tool Material | Rubber |
UNSPSC Code | 27141001 |
Weight | 523.0g |