£57.99
Ex VAT
£69.59
Inc VAT
Product Details
Product Specification
Long reach spoon made from medium strong carbon steel.
Features and Benefits
• This long reach general purpose spoon is for concave, convex and right-angled faces
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341912093 |
ECLASS Code | 21049090 |
Length | 520mm |
MFR Part No. | 91209 |
Number of Pieces | 1 |
Product Type | Long Reach Spoon |
Tool Application | Panel |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 2270g |