£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
This Long Reach Trim Remover is ideal for removing plastic trim fasteners with ease due to the fine hook and extended reach. Allowing you to get within those awkward areas, this tool is manufactured from chrome vanadium, equipped with an extended length of 510mm.
Features and Benefits
• Removes plastic trim fasteners easily
• Extended length for awkward areas.
• Length: 510mm
• Manufactured from chrome vanadium
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341912727 |
ECLASS Code | 21049090 |
MFR Part No. | 91272 |
Number of Pieces | 1 |
Product Type | Clip Remover Set |
Tool Application | Removal |
Tool Material | Steel |
UNSPSC Code | 27141001 |