£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
The Mini Clip Plier Set 2PC is a handy toolset consisting of a pair of small trim clip pliers, offering both straight and angled access for various trimming needs. Designed with a special design for use in tight areas, these pliers allow for easy access and removal of trim clips even in confined spaces. Their compact size and precise construction make them ideal for intricate trimming tasks. The angled jaw of the pliers provides a range from 25mm to 5mm, while the straight jaw offers a range from 28mm to 5mm. This versatility ensures that these pliers can handle a wide variety of clip sizes, allowing for efficient and effective removal.
Features and Benefits
• Special design for use in tight areas
• Angled jaw: 25mm - 5mm
• Straight jaw: 28mm - 5mm
• Spring loaded composite coated handles
• Length: 100m
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341062590 |
ECLASS Code | 21049090 |
Length | 221mm |
MFR Part No. | 6259 |
Number of Pieces | 2 |
Product Type | Automotive Plier Set |
Tool Material | Nylon |
UNSPSC Code | 27141001 |
Weight | 78g |